Shop All Sockets
Bsc Preferred
18-8 Stainless Steel Socket Nut M14 x 2 mm Thread
Mfr # 90372A125
Zoro # G311450812
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material 18-8 Stainless Steel
- Color silver color
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90372A125
- Zoro # G311450812
- Country of Origin China
- Category Sockets
Dimensions
Overall Length | 1" |
Width | 0.5" |
Details
Material | 18-8 Stainless Steel |
Color | silver color |
Description
These nuts are chemical resistant and may be mildly magnetic. Also known as Allen nuts use them with socket head cap screws in recessed holes and tight spaces that don't have enough clearance for a wrench. Tighten them with a 6-point hex key. They can also be used as an insert by pressing or drawing them into nonhardened steel cast iron or soft nonferrous metal or by molding them into plastic ceramic fiber and similar materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 2-1/4", SAE, 12 pt. (54RZ05)
- REED DOUBLE SOCKET VALUE SET-3 WRENCHES 02930 (LVDSSET)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- KLEIN TOOLS Bag/Tote, Bucket Bag, Natural, Canvas, 0 Pockets (5110-48)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 3-1/4 OCT AXLE NUT SKT (KH1209)
- KD TOOLS 3/8" Drive, 7/16" SAE Socket, 12 Points (80512)
- PROTO 3/4 in Drive, 46mm Torx(R) Metric Socket, 12 Points (J5546M)
- WESTWARD 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (53YT67)
- WESTWARD 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (1FAB4)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YU66)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" 12 Point SAE De (CMMT47521)
- Bsc Preferred Sockets