Shop All Socket Head Cap Screws
Bsc Preferred
18-8 Stainless Steel Socket Head Screw M6 x 1 mm Thread 16 mm Long, 50PK
Mfr # 91292A135
Zoro # G411392098
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91292A135
- Zoro # G411392098
- Country of Origin China
- Category Socket Head Cap Screws
Description
Made from 18-8 stainless steel these screws have good chemical resistance and may be mildly magnetic. Length is measured from under the head.Metric screws are also known as A2 stainless steel screws.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASME B1.1 ASME B18.3 ISO 21269 and ISO 4762 formerly DIN 912 comply with standards for dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (HF08120600-010P2)
- SPAX Wood Screw, 6 in, Washer Head (4581820801525)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U51530.018.0100)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish (Z9222BR)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 3-3/4 Long, 5PK (91251A120)
- BSC PREFERRED Alloy Steel Low-Profile Socket Head Screw Hex Drive M16 x 2 mm Thread 35 mm Long, 5PK (93070A272)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M24 x 3 mm Thread 300 mm Long (91290A098)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 1-3/4 Long Fully Threaded, 10PK (90044A145)
- BSC PREFERRED Fine-Thread Alloy Steel Socket Head Screw M10 x 1 mm Thread 50 mm Long, 10PK (96144A266)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/4-28 Thread Size 1 Long, 50PK (91251A442)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07410.019.0100)
- Bsc Preferred Socket Head Cap Screws