Shop All Socket Head Cap Screws
Bsc Preferred
18-8 Stainless Steel Socket Head Screw M24 x 3 mm Thread 60 mm Long
Mfr # 91292A277
Zoro # G511391731
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material 18-8 Stainless Steel
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91292A277
- Zoro # G511391731
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | 18-8 Stainless Steel |
Color | silver color |
Description
Made from 18-8 stainless steel these screws have good chemical resistance and may be mildly magnetic. Length is measured from under the head.Metric screws are also known as A2 stainless steel screws.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASME B1.1 ASME B18.3 ISO 21269 and ISO 4762 formerly DIN 912 comply with standards for dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M55050.080.0070)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x4, PK10 (U01080.037.0400)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in Length (A0440240316H)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01210.075.0600)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1-8 Thread Size 4-1/2 Long (91251A922)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 30 mm Long, 50PK (91290A434)
- BSC PREFERRED Alloy Steel Socket Head Screw Black Oxide M4 x 0.7 mm Thread 90 mm Long, 10PK (91290A183)
- BSC PREFERRED Stainless Steel Wire-Lockable Socket Head Screws 10-24 Thread Size 1 Long, 5PK (90152A235)
- BSC PREFERRED Blue-Dyed Zinc-Plated Alloy Steel Socket Head Screw M6 x 1 mm Thread 65 mm Long, 25PK (91502A177)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Socket Head Screw 3/8-16 Thread Size 5/8 Long (92185A621)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440160048)
- Bsc Preferred Socket Head Cap Screws