Shop All Socket Head Cap Screws
Bsc Preferred
18-8 Stainless Steel Socket Head Screw 9/16-12 Thread Size 1 Long
Mfr # 92196A693
Zoro # G911392444
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material 18-8 Stainless Steel
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92196A693
- Zoro # G911392444
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | 18-8 Stainless Steel |
Color | silver color |
Description
Made from 18-8 stainless steel these screws have good chemical resistance and may be mildly magnetic. Length is measured from under the head.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASME B1.1 ASME B18.3 ISO 21269 and ISO 4762 formerly DIN 912 comply with standards for dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-7/16 in Shaft Dia, 5 PK (U36000.243.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37063)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.5 in Bore Dia., 200 PK (250RIBP)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U04110.037.0300)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 2-1/4 Long Partially Threaded, 25PK (91251A633)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw 0-80 Thread Size 1/8 Long, 100PK (92196A052)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 6-32 Thread Size 3 Long, 5PK (91251A873)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M24 x 3 mm Thread 110 mm Long (91290A876)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M5 x 0.8 mm Thread 45 mm Long Fully Threaded, 5PK (91290A197)
- BSC PREFERRED Mil. Spec. Alloy Steel Socket Head Screw 8-32 Thread Size 1/4 Long (92562A711)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 10 PK (M07000.160.0120)
- Bsc Preferred Socket Head Cap Screws