Shop All Socket Head Cap Screws
Bsc Preferred
18-8 Stainless Steel Socket Head Screw 3/8-16 Thread Size 1-7/8 Long, 10PK
Mfr # 92196A661
Zoro # G911391751
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material 18-8 Stainless Steel
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92196A661
- Zoro # G911391751
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | 18-8 Stainless Steel |
Color | silver color |
Description
Made from 18-8 stainless steel these screws have good chemical resistance and may be mildly magnetic. Length is measured from under the head.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.Screws that meet ASME B1.1 ASME B18.3 ISO 21269 and ISO 4762 formerly DIN 912 comply with standards for dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.013.0100)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (N04104.031.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 10 PK (M38100.200.0001)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34181.018.0064)
- BSC PREFERRED Stainless Steel Wire-Lockable Socket Head Screws 10-24 Thread Size 1 Long, 5PK (90152A235)
- BSC PREFERRED PEEK Plastic Socket Head Screw M6 x 1 mm Thread 12 mm Long Beige (98885A235)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 1-3/4 Long, 10PK (91251A718)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7mm Thread 50mm Long Partially Threaded, 50PK (91290A186)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/4-20 Thread Size 3/4 Long, 50PK (91251A540)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 5/8-11 Thread Size 2-1/4 Long, 5PK (91251A803)
- BRIGHTON-BEST Socket Cap Screw, 10-24 x 1-1/4, Steel, Black Oxide, PT, UNC, 100PK (011113)
- Bsc Preferred Socket Head Cap Screws