Shop All Machine Screws
Bsc Preferred
18-8 Stainless Steel Slotted Flat Head Screw 00-90 Thread Size 3/32 Long, 5PK
Mfr # 91781A390
Zoro # G711421320
product price: $38.99
/pk 5, $7.80/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
- Pilot Dia. 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91781A390
- Zoro # G711421320
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 1" |
Pilot Dia. | 0.25" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
These 18-8 stainless steel screws have good chemical resistance and may be mildly magnetic. All are passivated for added protection against oxidation and corrosion. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Trim Head Square Drive, 357 PK (08839)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 155 mm Bore Dia. (M36050.155.0001)
- MIDWEST FASTENER M8-1.25 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51587)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 6-32 x 5/16", Stainless Steel, 316, Hex Socket Drive , 100PK (809236-100)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- ZORO SELECT #4-40 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0062)
- ZORO SELECT #10-32 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0051)
- ZORO SELECT 1/4"-20 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0100)
- Bsc Preferred Machine Screws