Shop All Tooth Lock Washers
Bsc Preferred
18-8 Stainless Steel, silver color Finish, 50 PK
Mfr # 91120A235
Zoro # G011467325
product price: $20.25
/pk 50, $0.41/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91120A235
- Zoro # G011467325
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
The teeth on these washers bite further into the screw head and joint than standard external-tooth washers to provide a stronger hold. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 1" Plain Steel Tension Pins 20PK (72763)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Black Oxide Steel (U17242.025.0150)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/2"-20, 10 Inserts (34088)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5 (U39350.037.0600)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51456.120.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37500.013.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U55460.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37420.075.0001)
- MOTORMITE Spindle Lock Washer, 81031 (81031)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Spring Steel, Zinc Plated Finish, 2000 PK (75WI)
- Bsc Preferred Tooth Lock Washers