Shop All Tooth Lock Washers
Bsc Preferred
18-8 Stainless Steel, silver color Finish, 25 PK
Mfr # 93925A320
Zoro # G011461484
product price: $13.39
/pk 25, $0.54/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
- Outside Diameter 26.0 mm
- Inside Diameter 17.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93925A320
- Zoro # G011461484
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 26.0 mm |
Inside Diameter | 17.0 mm |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Black-oxide steel washers are mildly corrosion resistant in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERHOUSE 20385 Screw Covers Black (PO367504)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0150)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Aluminum, Not Graded, Plain Finish (AL.03401003.PL.DAR)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01303)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK (M37320.060.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U53460.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 4000 PK (50WI)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53460.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37420.080.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37420.037.0001)
- Bsc Preferred Lock Washers