Shop All Tooth Lock Washers
Bsc Preferred
18-8 Stainless Steel, silver color Finish, 100 PK
Mfr # 95060A510
Zoro # G011421174
product price: $8.15
/pk 100, $0.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
- Outside Diameter 4.5 mm
- Inside Diameter 2.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95060A510
- Zoro # G011421174
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 4.5 mm |
Inside Diameter | 2.3 mm |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Teeth on the outside edge of these washers bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Brl Lg, Black Anodized Aluminum Black, 10 PK (76565)
- PRIME-LINE Machine Screw Nut, #8-32, Brass, Brass, 50 PK (9074116)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (U04110.075.0225)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 5/16 in Thr Lg, 1/4 in Shoulder Lg, Steel, 25 PK (5MA32)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51458.040.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U53462.013.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53462.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U53462.062.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51460.060.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51462.031.0001)
- Bsc Preferred Lock Washers