Shop All Tooth Lock Washers
Bsc Preferred
18-8 Stainless Steel, silver color Finish, 100 PK
Mfr # 95060A400
Zoro # G011461378
product price: $19.99
/pk 100, $0.20/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
- Outside Diameter 18.0 mm
- Inside Diameter 10.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95060A400
- Zoro # G011461378
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 18.0 mm |
Inside Diameter | 10.5 mm |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Teeth on the outside edge of these washers bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01093)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 4-1/2 in L, 5 PK (U08200.050.0450)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 25 PK (M55010.080.0090)
- TAMPER-PRUF SCREWS 1/4-20 x 1in Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk (4.1421BS)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (LWSK012OZ-PK100)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Phosphor Bronze, Plain Finish, 100 PK (U50450.019.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37320.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51460.013.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 5000 PK (31WE188)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U51462.075.0001)
- Bsc Preferred Lock Washers