Shop All Tooth Lock Washers
Bsc Preferred
18-8 Stainless Steel, silver color Finish, 100 PK
Mfr # 95060A390
Zoro # G011461545
product price: $15.19
/pk 100, $0.15/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
- Outside Diameter 15.0 mm
- Inside Diameter 8.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95060A390
- Zoro # G011461545
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 15.0 mm |
Inside Diameter | 8.4 mm |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Teeth on the outside edge of these washers bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04104.087.0300)
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 58 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11398.040.0050)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 148 PK (52611)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK (53959)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-15)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03982)
- INSTALLBAY BY METRA Internal/External Tooth Lock Washer, 100 PK (IELW10)
- SKF Lock Washer (MB 12)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51460.140.0001)
- Bsc Preferred Lock Washers