Shop All Tooth Lock Washers
Bsc Preferred
18-8 Stainless Steel, silver color Finish, 100 PK
Mfr # 91120A140
Zoro # G711469315
product price: $8.15
/pk 100, $0.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91120A140
- Zoro # G711469315
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
The teeth on these washers bite further into the screw head and joint than standard external-tooth washers to provide a stronger hold. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04160.062.0600)
- VELCRO BRAND Reclosable Fastener, 12 ft, 3/4 in Wd, Black (90340)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx7/8" L, PK25 (2UJK8)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 2" Lg, 10 PK (71706)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53462.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51501.031.0001)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M14 Steel, Zinc Plated Finish, 50 PK (M37420.140.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37480.016.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51462.011.0001)
- Bsc Preferred Tooth Lock Washers