Shop All Tooth Lock Washers
Bsc Preferred
18-8 Stainless Steel, silver color Finish, 10 PK
Mfr # 95060A470
Zoro # G211421110
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
- Outside Diameter 36.0 mm
- Inside Diameter 23.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 95060A470
- Zoro # G211421110
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 36.0 mm |
Inside Diameter | 23.0 mm |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Teeth on the outside edge of these washers bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 9, 1/4"-28 Flange Bolt, Plain Alloy Steel, 3/4 in L, 100 PK (2FA55)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 20 PK (05620)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Aluminum Body, 100 PK (1899PK)
- J.W. WINCO GN913.3-M6-10-KU Set Screw Nylon Tip (6N10P13/PL)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51501.016.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 7/16 in Spring Steel, Zinc Plated Finish, 6000 PK (43WI)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 100 PK (SEWIS0250-100P)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37420.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37320.040.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37480.031.0001)
- Bsc Preferred Tooth Lock Washers