Shop All Tooth Lock Washers
Bsc Preferred
18-8 Stainless Steel, silver color Finish, 10 PK
Mfr # 95060A450
Zoro # G711461272
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
- Outside Diameter 33.0 mm
- Inside Diameter 21.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 95060A450
- Zoro # G711461272
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 33.0 mm |
Inside Diameter | 21.0 mm |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Teeth on the outside edge of these washers bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 3000 PK (0812CPG)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-1/2in, Pln, PK5 (U39140.037.0150)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK (78463)
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDL24CFRCFS)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37500.021.0001)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish (A0580160000IEZ)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51501.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37480.062.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37420.051.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51462.019.0001)
- Bsc Preferred Lock Washers