Shop All Machine Screws
Bsc Preferred
18-8 Stainless Steel Sealing Flat Head Screws with Silicone O-Ring 1/4-20 Thread Size 3/8 L, 5PK
Mfr # 98070A128
Zoro # G511420875
product price: $17.55
/pk 5, $3.51/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 6"
- Material 18-8 Stainless Steel
- Finish silver color
- Pilot Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98070A128
- Zoro # G511420875
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 6" |
Pilot Dia. | 4" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
With an O-ring under the head these screws prevent leaks and seal out contaminants. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.18-8 stainless steel screws have good corrosion resistance and may be mildly magnetic. Theyre passivated for added protection against oxidation and corrosion.Silicone O-rings are good for a wide range of temperatures and resist corrosion from salt water.Screws with an undercut profile have a shallow head for use in thin materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20 x 3 In, Pk50 (U08320.025.0300)
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK (2012-1)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (34601)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34122.012.0044)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- NEWPORT FASTENERS #6-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (767454-100)
- ZORO SELECT M5-0.80 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0035)
- ZORO SELECT #3-48 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0050)
- Bsc Preferred Machine Screws