Shop All Individual & Bulk O-Rings
Bsc Preferred
18-8 Stainless Steel Sealing Flat Head Buna-N O-Ring 2-56 Thread 3/8 L 82 Deg Countersink, 10PK
Mfr # 98070A236
Zoro # G011421846
product price: $16.95
/pk 10, $1.69/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material 18-8 Stainless Steel
- Color silver color
- Overall Length 6"
- Nominal Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98070A236
- Zoro # G011421846
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Overall Length | 6" |
Nominal Width | 4" |
Details
O-Ring Material | 18-8 Stainless Steel |
Color | silver color |
Description
With an O-ring under the head these screws prevent leaks and seal out contaminants. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.18-8 stainless steel screws have good corrosion resistance and may be mildly magnetic. Theyre passivated for added protection against oxidation and corrosion.Buna-N O-rings withstand wet and abrasive environments.Screws with an undercut profile have a shallow head for use in thin materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Pneumatic Closer, White, Standard Duty (V1020WH)
- NATIONAL HARDWARE Closer Door Black (N349-290)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in (C8055-KD-3)
- LAUREY 1" Modern Standards Knob, Polished Chrome (20126)
- BSC PREFERRED 18-8 Stainless Steel Sealing Flat Head Buna-N O-Ring 2-56 Thread 1/4 L 82 Deg Countersink, 10PK (98070A133)
- ZORO SELECT O-Ring, Dash 203, Viton, 0.13 In., PK25 (U38875.012.0031)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK25 (U38801.012.0187)
- ZORO SELECT O-Ring, Dash 378, Viton, 0.21 In. (U38871.018.1050)
- ZORO SELECT O-Ring, Dash 214, Viton, 0.13 In., PK25 (U38871.012.0100)
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38805.012.0075)
- ZORO SELECT O-Ring, Buna N, Dash 209, 11/16, 0.949, PK25 (U38801.012.0068)
- Bsc Preferred Individual & Bulk O-Rings