Shop All Helical Inserts
Bsc Preferred
18-8 Stainless Steel Screw-Locking Helical Insert 9/16-12 Thread Size 0.562 Installed Length
Mfr # 90296A140
Zoro # G311420808
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
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
- Brand Bsc Preferred
- MFR # 90296A140
- Zoro # G311420808
- Country of Origin China
- Category Helical Inserts
Description
A distorted thread grips the screw to resist loosening. Also known as Heli-Coil inserts these inserts have coils that expand once installed to securely anchor the insert. All have a prong for ease of installation. An installation tool grips the prong and reduces the coil diameter enabling the insert to fit in tapped holes. Remove the prong to insert the screw. Installation requires a drill bit a helical insert tap an installation tool and a prong break-off tool.
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
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001WHT)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 40 PK (17W04720)
- ZORO SELECT High Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 50 PK (M51400.100.0001)
- X1 TOOLS External-E Retaining Ring, Steel 1/2 in Shaft Dia, 180 PK (X1E-CON-CLI-ECL-0500x180)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert M6 x 1 Thread Size 6 mm Long, 10PK (91732A635)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert 4-40 Right-Hand Thread 0.112 Long, 10PK (91732A351)
- BSC PREFERRED Left-Hand Threaded Helical Insert 18-8 Stainless Steel 3/8-16 Thread Size (92090A127)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert 4-40 Right-Hand Thread 0.168 Long, 10PK (91732A285)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert 5/8-18 Right-Hand Thread 5/8 Long (91732A541)
- BSC PREFERRED Stainless Steel Helical Insert M10 x 1.5 Thread Size 20 mm Long, 5PK (91732A800)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240750)
- Bsc Preferred Helical Inserts