Shop All Helical Inserts
Bsc Preferred
18-8 Stainless Steel Screw-Locking Helical Insert 5/8-18 Thread Size 0.938 Installed Length
Mfr # 90296A237
Zoro # G511422077
product price: $11.49
/ea
$11.49
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
- Brand Bsc Preferred
- MFR # 90296A237
- Zoro # G511422077
- Country of Origin China
- Category Helical Inserts
Description
A distorted thread grips the screw to resist loosening. Also known as Heli-Coil inserts these inserts have coils that expand once installed to securely anchor the insert. All have a prong for ease of installation. An installation tool grips the prong and reduces the coil diameter enabling the insert to fit in tapped holes. Remove the prong to insert the screw. Installation requires a drill bit a helical insert tap an installation tool and a prong break-off tool.
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
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 12 in, Steel, Grade A, Plain Finish (U20200.137.1200)
- ZORO SELECT #10-24 x 3/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0037)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GUA5)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 25 PK (FBHEXB3816112P25)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert M6 x 1 Thread Size 6 mm Long, 10PK (91732A635)
- BSC PREFERRED Stainless Steel Helical Insert 3/8-16 Right-Hand Thread 1-1/8 Long, 10PK (91732A225)
- BSC PREFERRED Stainless Steel Helical Insert M10 x 1.5 Thread Size 20 mm Long, 5PK (91732A800)
- BSC PREFERRED Left-Hand Threaded Helical Insert 18-8 Stainless Steel 3/8-16 Thread Size (92090A127)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert M7 x 1 mm Thread Size 7 mm Installed Length, 10PK (90296A311)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert 3/8-16 Right-Hand Thread 3/4 Long, 5PK (91732A746)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X1.0D)
- Bsc Preferred Helical Inserts