Shop All Helical Inserts
Bsc Preferred
18-8 Stainless Steel Screw-Locking Helical Insert 1/2-20 Thread Size 1.000 Installed Length
Mfr # 90296A228
Zoro # G711421665
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
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
- Brand Bsc Preferred
- MFR # 90296A228
- Zoro # G711421665
- Country of Origin China
- Category Helical Inserts
Description
A distorted thread grips the screw to resist loosening. Also known as Heli-Coil inserts these inserts have coils that expand once installed to securely anchor the insert. All have a prong for ease of installation. An installation tool grips the prong and reduces the coil diameter enabling the insert to fit in tapped holes. Remove the prong to insert the screw. Installation requires a drill bit a helical insert tap an installation tool and a prong break-off tool.
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
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail (TO2671466)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.050.0060)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1 in., PK10 (WWG-CLPCZ-005)
- ZORO SELECT Binding Barrel, #8-32, 2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MB96)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert 4-40 Right-Hand Thread 0.112 Long, 10PK (91732A351)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert M6 x 1 Thread Size 6 mm Long, 10PK (91732A635)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert 5/8-18 Thread Size 0.625 Installed Length (90296A236)
- BSC PREFERRED 18-8 Stainless Steel Helical Insert 5/8-18 Right-Hand Thread 5/8 Long (91732A541)
- BSC PREFERRED Stainless Steel Helical Insert 3/8-16 Right-Hand Thread 1-1/8 Long, 10PK (91732A225)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert 1/2-13 Thread Size 1.250 Installed Length (90296A144)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/8"-27 Thrd Sz, 18-8 Stainless Steel, 12 PK (R327-2)
- Bsc Preferred Helical Inserts