Shop All Shim Stock
Bsc Preferred
18-8 Stainless Steel Round Shim 0.5mm Thick 8mm ID, 25PK
Mfr # 98089A336
Zoro # G311421195
product price: $19.29
/pk 25, $0.77/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material 18-8 Stainless Steel
- Shim Width 0.5"
- Shim Length 1"
- Thickness 0.5mm
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98089A336
- Zoro # G311421195
- Country of Origin China
- Category Shim Stock
Dimensions
Shim Width | 0.5" |
Shim Length | 1" |
Slot Depth | 0.25" |
Details
Shim Material | 18-8 Stainless Steel |
Thickness | 0.5mm |
Color | silver color |
Description
Precisely align level and adjust spacing on fasteners shafts and machinery with these shims.For accurate leveling choose materials such as steel or stainless steel which are hard enough to resist scratching and deforming. Softer shims like copper or aluminum can be used as wear plates between components that rub together preventing damage to equipment.Stainless steel shims are more corrosion resistant than steel shims.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled (9910)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .005x6x50" (005-6-50)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-868)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PTFE-44)
- BSC PREFERRED 18-8 Stainless Steel Round Shim 0.3mm Thick 70mm ID (98089A746)
- BSC PREFERRED 1008-1010 Carbon Steel Ring Shims 0.0050 Thick 1/4 ID, 10PK (3088A229)
- BSC PREFERRED 18-8 Stainless Steel Round Shim 0.3mm Thick 8mm ID, 25PK (98089A293)
- BSC PREFERRED 18-8 Stainless Steel Round Shim 1mm Thick 40mm ID, 5PK (98089A416)
- BSC PREFERRED 18-8 Stainless Steel Ring Shim 0.01 Thick 2 ID (98126A483)
- BSC PREFERRED 1008-1010 Carbon Steel Ring Shims 0.075 Thick 1 ID (3088A805)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0005 In, PK5 (44605)
- Bsc Preferred Shim Stock