Shop All Shim Stock
Bsc Preferred
18-8 Stainless Steel Round Shim 0.2mm Thick 70mm ID
Mfr # 98089A634
Zoro # G111423429
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material 18-8 Stainless Steel
- Shim Width 0.5"
- Shim Length 1"
- Color silver color
- Slot Depth 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98089A634
- Zoro # G111423429
- Country of Origin China
- Category Shim Stock
Dimensions
Shim Width | 0.5" |
Shim Length | 1" |
Slot Depth | 0.25" |
Details
Shim Material | 18-8 Stainless Steel |
Color | silver color |
Thickness | 0.2mm |
Description
Precisely align level and adjust spacing on fasteners shafts and machinery with these shims.For accurate leveling choose materials such as steel or stainless steel which are hard enough to resist scratching and deforming. Softer shims like copper or aluminum can be used as wear plates between components that rub together preventing damage to equipment.Stainless steel shims are more corrosion resistant than steel shims.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B8)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-PP-592)
- E. JAMES Sheet Rubber, 1, 4" X 12" Buna Commerical 70 (4070-1U)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- BSC PREFERRED 18-8 Stainless Steel Round Shim 0.3mm Thick 70mm ID (98089A746)
- BSC PREFERRED 18-8 Stainless Steel Round Shim 0.5mm Thick 70mm ID (98089A858)
- BSC PREFERRED 18-8 Stainless Steel Ring Shim 0.01 Thick 2 ID (98126A483)
- BSC PREFERRED 1008-1010 Carbon Steel Ring Shims 0.075 Thick 1 ID (3088A805)
- BSC PREFERRED 18-8 Stainless Steel Round Shim 1mm Thick 70mm ID (98089A970)
- BSC PREFERRED 18-8 Stainless Steel Round Shim 0.3mm Thick 8mm ID, 25PK (98089A293)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.635mm (316-025-6-100)
- Bsc Preferred Shim Stock