Shop All Shim Stock
Bsc Preferred
18-8 Stainless Steel Ring Shim 0.01 Thick 11/32 ID, 10PK
Mfr # 98126A449
Zoro # G311453943
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material 18-8 Stainless Steel
- Shim Width 0.5"
- Shim Length 1"
- Thickness 0.01"
- Slot Depth 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98126A449
- Zoro # G311453943
- Country of Origin China
- Category Shim Stock
Dimensions
Shim Width | 0.5" |
Shim Length | 1" |
Slot Depth | 0.25" |
Details
Shim Material | 18-8 Stainless Steel |
Thickness | 0.01" |
Color | silver color |
Description
Precisely align level and adjust spacing on fasteners shafts and machinery with these shims.For accurate leveling choose materials such as steel or stainless steel which are hard enough to resist scratching and deforming. Softer shims like copper or aluminum can be used as wear plates between components that rub together preventing damage to equipment.Stainless steel shims are more corrosion resistant than steel shims.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Resin (BULK-IJMP-2)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (18003_72_0)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.5x3-72)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Blue (1001316BLU)
- BSC PREFERRED 1008-1010 Carbon Steel Ring Shims 0.0050 Thick 1/4 ID, 10PK (3088A229)
- BSC PREFERRED 18-8 Stainless Steel Ring Shim 0.003 Thick 1 ID, 5PK (98126A225)
- BSC PREFERRED 1008-1010 Carbon Steel Ring Shims 0.075 Thick 1 ID (3088A805)
- BSC PREFERRED 1008-1010 Carbon Steel Ring Shims 1/4 Thick 7/8 ID (3088A969)
- BSC PREFERRED 18-8 Stainless Steel Round Shim 1mm Thick 70mm ID (98089A970)
- BSC PREFERRED 18-8 Stainless Steel Round Shim 0.5mm Thick 70mm ID (98089A858)
- PRECISION BRAND Stainless Shim 0.002in 6in X 60in Other Metalworking Tools & Consumable (22146 22LX2)
- Bsc Preferred Shim Stock