Shop All Square Nuts
Bsc Preferred
18-8 Stainless Steel Press-Fit Nut for Sheet Metal M3 x 0.50 Thread for 0.64mm Min Panel Thick, 25PK
Mfr # 96439A480
Zoro # G911454524
product price: $20.69
/pk 25, $0.83/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material 18-8 Stainless Steel
- Width 0.5"
- Length 1"
- Nut Height 0.25"
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 96439A480
- Zoro # G911454524
- Country of Origin China
- Category Square Nuts
Dimensions
Width | 0.5" |
Length | 1" |
Nut Height | 0.25" |
Details
Basic Material | 18-8 Stainless Steel |
Color | silver color |
Description
Made from 18-8 stainless steel these nuts have good chemical resistance and may be mildly magnetic. Also known as clinch style captive nuts press these into a drilled or punched hole with an arbor press or similar pressure tool. Installation requires access to both sides of the panel. Knurls on the bottom of the nut hold them firmly in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, 3/4 Dia, Material: Steel (5VU97)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/16 in L, 13/64 in Dia., Brass, Plain, 50 PK (170-006-BR)
- ZORO SELECT #4-40 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0075)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 55 mm Shaft Dia, 10 PK (M36000.055.0001)
- BSC PREFERRED Alloy Steel Socket Nut 5/16-24 Thread Size (92067A030)
- BSC PREFERRED Adhesive-Mount Nut 316 Stainless Steel M4 x 0.7mm Thread Size 23mm Base Diameter, 10PK (98007A316)
- BSC PREFERRED 360 Brass Acme Square Nut Right Hand 1-5 Thread Size (95270A147)
- BSC PREFERRED Adhesive-Mount Nut Zinc-Plated Steel 10-32 Thread Size, 10PK (98007A150)
- MIDWEST FASTENER 7/8"-9 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64495)
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.100.0001)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11121.031.0001)
- Bsc Preferred Square Nuts