Shop All Square Nuts
Bsc Preferred
18-8 Stainless Steel Press-Fit Nut for Sheet Metal 3/8-16 Thread for 0.125 Min Panel Thick, 5PK
Mfr # 96439A820
Zoro # G111454249
product price: $31.79
/pk 5, $6.36/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material 18-8 Stainless Steel
- Length 1"
- Width 0.5"
- Color silver color
- Nut Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 96439A820
- Zoro # G111454249
- Country of Origin China
- Category Square Nuts
Dimensions
Length | 1" |
Width | 0.5" |
Nut Height | 0.25" |
Details
Basic Material | 18-8 Stainless Steel |
Color | silver color |
Description
These nuts have good chemical resistance and may be mildly magnetic. Also known as clinch style captive nuts press them into a drilled or punched hole with an arbor press or similar pressure tool. Installation requires access to both sides of the panel. Knurls on the bottom of the nut hold them firmly in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411380)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x5/8, PK100 (U07810.031.0062)
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0175)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50550)
- BSC PREFERRED Adhesive-Mount Nut Zinc-Plated Steel 10-32 Thread Size, 10PK (98007A150)
- BSC PREFERRED Alloy Steel Socket Nut 5/16-24 Thread Size (92067A030)
- BSC PREFERRED 360 Brass Acme Square Nut Right Hand 1-5 Thread Size (95270A147)
- BSC PREFERRED Adhesive-Mount Nut 316 Stainless Steel M4 x 0.7mm Thread Size 23mm Base Diameter, 10PK (98007A316)
- ZORO SELECT 1/2-13 SQUARE NUT REGULAR ZINC (50NQR)
- ZORO SELECT #10-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.019.0001)
- ZORO SELECT 3/8"-16 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20370-100BX)
- Bsc Preferred Square Nuts