Shop All Set Screws
Bsc Preferred
18-8 Stainless Steel Nylon-Tip Set Screw 1/4-28 Thread Size 1/2 Long, 10PK
Mfr # 90291A859
Zoro # G311420815
product price: $27.29
/pk 10, $2.73/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5"
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90291A859
- Zoro # G311420815
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 0.5" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
An extra-soft nylon tip minimizes the damage that can occur from metal-on-metal contact. Use these set screws on soft surfaces such as aluminum. The body is chemical-resistant 18-8 stainless steel and may be mildly magnetic. Length listed does not include the tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK (68245)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz (43002)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31140)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 in, Stainless Steel, 18-8, Plain Finish, 10 PK (32500)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black-Oxide 12-24 Thread 5/16 Long, 10PK (91375A271)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 5/16-18 Thread 1/4 Long, 50PK (91375A574)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 1 Long, 50PK (92311A199)
- BSC PREFERRED Steel Square-Head Cup-Point Set Screw 5/8-11 Thread 2 Long, 5PK (91410A802)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 5/16-24 Thread 1/2 Long, 25PK (92311A598)
- BSC PREFERRED Hollow-Lock Set Screw Black-Oxide Alloy Steel 4-40 Thread 5/64 Long, 25PK (91301A005)
- MIDWEST FASTENER #10-32 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (79241)
- Bsc Preferred Set Screws