Shop All Set Screws
Bsc Preferred
18-8 Stainless Steel Nylon-Tip Set Screw 10-32 Thread 1/4 Long, 10PK
Mfr # 90291A825
Zoro # G011423314
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5"
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90291A825
- Zoro # G011423314
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 0.5" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
An extra-soft nylon tip minimizes the damage that can occur from metal-on-metal contact. Use these set screws on soft surfaces such as aluminum. The body is chemical-resistant 18-8 stainless steel and may be mildly magnetic. Length listed does not include the tip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03946)
- MIDWEST FASTENER 5/16"-18 x 6" 18-8 Stainless Steel Coarse Thread Carriage Bolts 3PK (78884)
- ZORO SELECT Spring Pin, Coil, 7/32x1 1/2 L, Pk50 (5EB55)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 10 in Shank, 3/4 in ID, Steel, Galvanized (N2003-10)
- BSC PREFERRED 18-8 Stainless Steel Hollow-Lock Set Screws 5/8-11 Thread 5/16 Long (91318A714)
- BSC PREFERRED Brass Cup-Point Set Screws 10-32 Thread 3/8 Long, 25PK (92991A827)
- BSC PREFERRED Nylon Plastic Flat-Tip Set Screws 6-32 Thread 2-1/4 Long, 50PK (94564A464)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 5/16-18 Thread 1/4 Long, 50PK (91375A574)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw M4 x 0.7 mm Thread 10 mm Long, 100PK (91390A114)
- BSC PREFERRED 18-8 Stainless Steel Square-Head Cup-Point Set Screw 5/16-18 Thread 1/2 Long, 10PK (92308A575)
- SUBURBAN BOLT AND SUPPLY 9/16-12 X 1 SOCKET SET SCREW (A0510360100)
- Bsc Preferred Set Screws