Shop All Spherical Washers
Bsc Preferred
18-8 Stainless Steel Leveling Washer Two Piece M24 Screw Size
Mfr # 94007A057
Zoro # G211463738
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94007A057
- Zoro # G211463738
- Country of Origin China
- Category Spherical Washers
Description
Also known as spherical washers these consist of a male and female washer that when nested swivel slightly to compensate for tolerance variations and uneven surfaces. They're good for die and fixturing applications.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH5)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (4ZU33)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 1030 PK (50298)
- ZORO SELECT Step Key Stock 2, 3/4 in Top W, 3/8 in Top Step H, 7/8 in Bottom W, 7/16 in Lower Step H (WWGSK24-2)
- MORTON Washer, Fits Bolt Size 1/2" Case Hardened Steel, Black Oxide Finish (SP-2)
- J.W. WINCO Spherical Washer, Fits Bolt Size M12 18-8 Stainless Steel, Plain Finish (6319-13-C-NI)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish (TPW-1)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1 in 18-8 Stainless Steel (STPW-8)
- ZORO SELECT Spherical Washer, Fits Bolt Size M8 Steel, Black Oxide Finish, 1 PR (Z9522SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish, 1 PR (Z9450SET)
- KIPP Spherical Washer, Fits Bolt Size 6.4 mm Stainless Steel (K0729.0106)
- Bsc Preferred Spherical Washers