Shop All Key Locking Inserts
Bsc Preferred
18-8 Stainless Steel Key-Locking Inserts with Installation Tool Thick Wall M18 x 1.5 mm Thread Size
Mfr # 93715A475
Zoro # G311579834
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93715A475
- Zoro # G311579834
- Country of Origin China
- Category Key Locking Inserts
Dimensions
Overall Length | 1" |
Details
Material | 18-8 Stainless Steel |
Description
Drive the keys into the surrounding material for a more secure hold than thread-locking inserts. These inserts are used to repair or convert threads in soft metals such as aluminum. Theyre comparable to Keensert inserts.18-8 stainless steel inserts are more corrosion resistant than black-phosphate steel. They may be mildly magnetic.Choose inserts with a thick wall for greater strength than thin-wall inserts or to fill a large hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 1/4" Hex W (FC2105-632-SS)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51040.040.0010)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass, 1000 PK (4KXV4)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 80 mm L, 25 PK (M04132.120.0080)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5WY64)
- LOKSERT Key Locking Insert, 4 Keys, M5-0.80 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Carbon Steel, 5 PK (3620-5.00HDP)
- LOKSERT Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-106L PKG5)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-10.00TWP)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, #8-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK (5WY69)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel (73602)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel (73081)
- Bsc Preferred Key Locking Inserts