Shop All Key Locking Inserts
Bsc Preferred
18-8 Stainless Steel Key-Locking Inserts with Installation Tool Thick Wall 7/8-9 Thread Size
Mfr # 91731A038
Zoro # G511579825
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91731A038
- Zoro # G511579825
- Country of Origin China
- Category Key Locking Inserts
Dimensions
Overall Length | 1" |
Details
Material | 18-8 Stainless Steel |
Description
Drive the keys into the surrounding material for a more secure hold than thread-locking inserts. These inserts are used to repair or convert threads in soft metals such as aluminum. Theyre comparable to Keensert inserts.18-8 stainless steel inserts are more corrosion resistant than black-phosphate steel. They may be mildly magnetic.Choose inserts with a thick wall for greater strength than thin-wall inserts or to fill a large hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04110.240.0080)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 1900 PK (B38131.031.0001)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L (3AVU5)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03674)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-106 PKG5)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 3/8"-16 Ext Thrd Sz (74607)
- ZORO SELECT Key Locking Thread Insert, 30 mm L, PK10 (217-076373)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5XA10)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1"-8 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (5WY90)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz (73066)
- ZORO SELECT Key Locking Thread Insert, 5/16" L, PK10 (217-077300)
- Bsc Preferred Key Locking Inserts