Shop All Tooth Lock Washers
Bsc Preferred
18-8 Stainless Steel, silver color Finish, 10 PK
Mfr # 93925A330
Zoro # G711461289
product price: $8.35
/pk 10, $0.84/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
- Outside Diameter 30.0 mm
- Inside Diameter 19.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93925A330
- Zoro # G711461289
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 30.0 mm |
Inside Diameter | 19.0 mm |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Black-oxide steel washers are mildly corrosion resistant in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 50 PK (CAK2-0632-130-50)
- RECOIL Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (07104)
- TAMPER-PRUF SCREWS 5/16"-18 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22360)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370812RS303)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 10000 PK (10WEI)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51456.120.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK (M37302.060.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 410 Stainless Steel, Plain Finish, 100 PK (SEWCIXXX-10USA-100BX)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 500 PK (695862)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51462.011.0001)
- Bsc Preferred Lock Washers