Shop All Solid Rivets
Bsc Preferred
18-8 Stainless Steel Flush-Mount Solid Rivets 1/4 Dia for 0.519 Maximum Material Thickness, 25PK
Mfr # 97388A347
Zoro # G911579746
product price: $18.95
/pk 25, $0.76/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97388A347
- Zoro # G911579746
- Country of Origin China
- Category Solid Rivets
Description
18-8 stainless steel rivets are more corrosion resistant than those made of aluminum brass or copper and they may be mildly magnetic. Install in a countersunk hole and the angled head sits flush with the material's surface.Installation of solid rivets requires access to both sides of the material as well as a hammer or a solid rivet tool. To achieve the most consistent results and a professional appearance we recommend using a riveting air hammer with a rivet setter that matches the rivet's head style and a bucking bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 25 PK (U07000.025.0450)
- MIDWEST FASTENER 1/2" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51145)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M07000.160.0055)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- BSC PREFERRED Brass Flat Head Solid Rivets 1/8 Diameter for 0.688 Maximum Material Thickness, 100PK (97500A125)
- BSC PREFERRED 18-8 Stainless Steel Flat Head Solid Rivets 1/4 Dia for 0.25 Maximum Material Thickness, 50PK (97386A341)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.5 in L, Brass Body, 100 PK (27B0408-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 50 PK (30A0812-EA-50)
- MIDWEST FASTENER Tinner Rivet, Flat Head, 0.24" Dia., Steel Body, 120 PK (62203)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Steel Body, 390 PK (410504-1)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 1 in L, Brass Body, 100 PK (27B0416-EA-100)
- Bsc Preferred Solid Rivets