Shop All Solid Rivets
Bsc Preferred
18-8 Stainless Steel Flat Head Solid Rivets 1/4 Dia for 0.625 Maximum Material Thickness, 25PK
Mfr # 97386A347
Zoro # G511455600
product price: $22.79
/pk 25, $0.91/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97386A347
- Zoro # G511455600
- Country of Origin China
- Category Solid Rivets
Description
18-8 stainless steel rivets are more corrosion resistant than those made of aluminum brass or copper and they may be mildly magnetic.Installation of solid rivets requires access to both sides of the material as well as a hammer or a solid rivet tool. To achieve the most consistent results and a professional appearance we recommend using a riveting air hammer with a rivet setter that matches the rivet's head style and a bucking bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 34 Degrees (G624APBXN)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M51420.080.0001)
- ZORO SELECT M4-0.70 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0006)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.100.0090)
- BSC PREFERRED 18-8 Stainless Steel Flat Head Solid Rivets 1/4 Dia for 0.25 Maximum Material Thickness, 50PK (97386A341)
- BSC PREFERRED Brass Flat Head Solid Rivets 1/8 Diameter for 0.688 Maximum Material Thickness, 100PK (97500A125)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 1 in L, Steel Body, 5 PK (932528)
- ZORO SELECT Solid Rivet, Universal Head, 0.0938 in Dia., 0.188 in L, Aluminum Body, 250 PK (70AD0303-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Brass Body, 125 PK (41B0612)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1.5 in L, Brass Body, 75 PK (27B0624.2)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.312 in L, Aluminum Body, 100 PK (26AD0605-EA-100)
- Bsc Preferred Solid Rivets