Shop All Tooth Lock Washers
Bsc Preferred
18-8 Stainless Steel, silver color Finish, 50 PK
Mfr # 95060A540
Zoro # G011421495
product price: $27.65
/pk 50, $0.55/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
- Outside Diameter 26.0 mm
- Inside Diameter 17.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95060A540
- Zoro # G011421495
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 26.0 mm |
Inside Diameter | 17.3 mm |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Teeth on the outside edge of these washers bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 368 PK (08837)
- ZORO SELECT Dowel Pin, Std, SS, M2x8mm L, PK100 (DP7X02008h8-100P1)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07000.031.0150)
- ZORO SELECT Fully Threaded Rod, 8-32, 12 in, Stainless Steel, 316, Plain Finish (55134)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37420.050.0002)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 5/8 in Spring Steel, Zinc Plated Finish, 500 PK (62WEI)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (03965)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U53462.011.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U53460.016.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 100 PK (SEWIS-100-100P)
- Bsc Preferred Lock Washers