Shop All Set Screws
Bsc Preferred
18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 1/2 Long, 100PK
Mfr # 92311A194
Zoro # G211421189
product price: $16.89
/pk 100, $0.17/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5"
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92311A194
- Zoro # G211421189
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 0.5" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Made from 18-8 stainless steel these set screws are chemical resistant and may be mildly magnetic. They have a thin edge that digs into the contact surface for a secure hold. Length listed is the overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 50 PK (U36231.125.0001)
- ZORO SELECT Coupling Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (204603BG)
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 25 PK (55139)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx7/8" L, PK100 (U51700.012.0087)
- BSC PREFERRED Brass Cup-Point Set Screws 10-32 Thread 3/8 Long, 25PK (92991A827)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 5/16-24 Thread 1/2 Long, 25PK (92311A598)
- BSC PREFERRED 18-8 Stainless Steel Flat-Tip Set Screws 10-32 Thread 3/8 Long, 25PK (94355A335)
- BSC PREFERRED Alloy Steel Cone-Point Set Screws Black Oxide 8-36 Thread Size 3/16 Long, 10PK (92695A739)
- BSC PREFERRED Slotted Brass Flat-Tip Set Screw M5 x 0.8 mm Thread 12 mm Long, 10PK (93038A138)
- BSC PREFERRED Brass Cup-Point Set Screws 1/4-20 Thread 3/4 Long, 10PK (92991A540)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1-1/4, PK25 (U07852.043.0125)
- Bsc Preferred Set Screws