Shop All Set Screws
Bsc Preferred
18-8 Stainless Steel Brass-Tip Set Screws 5/16-18 Thread 1/2 Long, 10PK
Mfr # 90669A578
Zoro # G711422617
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material 18-8 Stainless Steel
- Finish red yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90669A578
- Zoro # G711422617
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 1" |
Details
Material | 18-8 Stainless Steel |
Finish | red yellow |
Description
These set screws have a tip that is harder than nylon and silver to provide a secure hold on hard surfaces. The body is 18-8 stainless steel for good chemical resistance and may be mildly magnetic. Length listed does not include the tip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (8507500750-12)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (U01010.037.0350)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc, 27/64 in Ht, 50 PK (U12920.037.0001)
- USA INDUSTRIALS #4-40 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-338)
- BSC PREFERRED Alloy Steel Brass-Tip Set Screw Black-Oxide M3 x 0.5 mm Thread 4 mm Long, 5PK (94085A091)
- BSC PREFERRED 18-8 Stainless Steel Square-Head Cup-Point Set Screw 5/16-18 Thread 1/2 Long, 10PK (92308A575)
- BSC PREFERRED Black-Oxide Alloy Steel Brass-Tip Set Screw 5/16-18 Thread 5/8 Long, 10PK (91381A580)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 5/16-18 Thread 1/4 Long, 50PK (91375A574)
- BSC PREFERRED Black-Oxide Alloy Steel Brass-Tip Set Screw 5/16-18 Thread 1 Long, 10PK (91381A583)
- BSC PREFERRED Steel Square-Head Cup-Point Set Screw 5/8-11 Thread 2 Long, 5PK (91410A802)
- BSC PREFERRED 18-8 Stainless Steel Flat-Tip Set Screws 8-32 Thread 5/8 Long, 25PK (94355A198)
- Bsc Preferred Set Screws