Shop All Coupling Nuts
Bsc Preferred
18-8 Stainless Steel Acme Coupling Nut Right Hand 3/4-5 Thread Size
Mfr # 93030A112
Zoro # G011422867
product price: $113.99
/ea
Free Shipping & Returns
$113.99
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
- Brand Bsc Preferred
- MFR # 93030A112
- Zoro # G011422867
- Country of Origin China
- Category Coupling Nuts
Description
Found in hand-powered clamps vises grates doors and work tables lead screws and nuts have broad square threads that are well suited for quick assembly high clamping forces and lifting and lowering heavy objects. To ensure compatibility please select components that have the same thread direction and size.18-8 stainless steel components have good corrosion resistance.Travel distance per turn also known as screw lead is the distance a nut or handle moves with one revolution of the lead screw.Coupling nuts connect two lead screws.
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
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, Nitronic 60, 100 PK (A1084-8EN240)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (M16010.080.0001)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.062.0625)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 10mm, PK100 (M07820.080.0010)
- ZORO SELECT Coupling Nut Reducer, 1"-8 and 7/8"-9, Steel, Grade 2, Zinc Plated, 2 in Lg, 1-3/8 in Hex Wd, 2 PK (1JE71)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 in Lg, 1 in Hex Wd (759369-PR-25)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Zinc Plated, 3 in Lg, 13/16 in Hex Wd (506794)
- AMPG Coupling Nut, 7/16"-14, Stainless Steel, Grade 316, Plain, 1-1/4 in Lg, 9/16 in Hex Wd (NUT65271614)
- L.H. DOTTIE Coupling Nut, 5/8''-11, Steel, Zinc Plated, 2-1/8 in Lg, 25 PK (RC5)
- AMPG Coupling Nut, M2, Stainless Steel, Grade 18-8, Plain, 6 mm Lg, 4 mm Hex Wd (NUT651M2X0.4)
- MIDWEST FASTENER Coupling Nut, 1"-8, Steel, Zinc Plated, 2-1/2 in Lg, 3 PK (03499)
- Bsc Preferred Coupling Nuts