Shop All Double-Ended Rods & Studs
Bsc Preferred
18-8 Stainless ST Threaded on Both Ends Stud 1/4-20 Thread Size 2-1/2 and 3/8 Thread len 8 Long
Mfr # 92997A329
Zoro # G311579612
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Threaded Rod Material 18-8 Stainless Steel
- Base Width 0.25"
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92997A329
- Zoro # G311579612
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 2" |
Base Width | 0.25" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Known as setup studs these studs withstand sideways forces better than fully threaded studs because they have a strong unthreaded middle. The unthreaded middle also makes more contact with unthreaded holes creating better alignment than a fully threaded stud.18-8 stainless steel studs have good chemical resistance and resist rusting in humid damp and washdown areas. They may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.043.1200)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.625x2 L, PK10 (WWG-CLPZ-222)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga (8C)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK (U04005.075.0550)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 10 in, Steel, Black Oxide, 2 PK (40816)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 6 in, Aluminum, Plain (LINK37506EA)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK (40857)
- Bsc Preferred Partially-Threaded Rods & Studs