Shop All Shrink Wrap
Bsc Preferred
16 x 16'' 100 Gauge Domed Shrink Bags, 100PK
Mfr # S-11525
Zoro # G811107735
product price: $92.99
/pk 100, $0.93/ea
Free Shipping & Returns
$92.99
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
- Brand Bsc Preferred
- MFR # S-11525
- Zoro # G811107735
- Country of Origin United States
- Category Shrink Wrap
Description
Great for wrapping gift baskets. Fits baskets up to 9'' in diameter and 16'' in height; Manufactured from crystal clear PVC film; Domed shape eliminates dog eared corners at the bottom of baskets; Domed top works great when placing over the top of handled baskets creating a clean, professional look without visible seams; Simply place product in a bag and shrink with a heat gun; Easy open bags shrink at a low temperature; Heat guns available: Two-temperature part number SWSGUN and variable temperature part number SWSVAR. This product is equivalent to part number: S-11525. Sold in a quantity of 100 per case.
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
- COMPONENT HARDWARE Stainless Steel Recessed Housing With Cu (R73-1210)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", Kraft, 25/Bundle (11G195)
- ZORO SELECT Literature Mailers, 12 1/2" x 5" x 3", White, 50/Bundle (55VK88)
- 2000 PLUS Self-Inking Date Stamp, Black Ink Color (011091)
- ZORO SELECT Heat Activated Shrink Film 36" x 1500 ft., PVC (5URT3)
- SEALER SALES 6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-65-105-80-A)
- GILA Glare control Smoke Indoor Window Film 36 in. W X 6.5 ft. L (50146262)
- BOX PACKAGING Reynolon PVC Shrink Film, 75 Ga., 16inW x 500'L, Clear, 1 Roll (SHPVC1675R)
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73A)
- Bsc Preferred Shrink Wrap