Shop All Product Packaging Containers & Supplies
Bsc Preferred
16 oz. Ribbed Hourglass PET Honey Bottle, 190PK
Mfr # 500HBRH24
Zoro # G811379590
product price: $133.99
/pk 190, $0.71/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 500HBRH24
- Zoro # G811379590
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Description
Package and distribute honey condiments and sauces with ease using this 16 oz. 24 oz. honey weight ribbed hourglass PET honey bottle. This bottle features an hourglass shape with ribbed edges making it easy to grip and squeeze. It holds up to 24 oz. of honey or 16 oz. of other sauces. The tough PET construction is shatter-resistant and will not crack or break easily allowing for safe packaging storage and distribution. Plus this bottle is crafted with 25% post-consumer recycled material to create a more eco-friendly product. Fill this bottle with homemade honey hot sauce ketchup or mustard and serve to guests at their table or use in the back of the house to add to any recipe.**Gently squeeze this bottle to help push out product. The clear design allows you to easily showcase your honey or sauces and the bottle has space for you to add your own label. The bottle comes conveniently unbranded allowing you to easily add your own custom brand and logo or provide nutrition information. Pair this bottle with a compatible 38/400 mm lid sold separately for a complete experience.**Overall Dimensions:*Width: 3 7/16''*Depth: 2 3/16''*Height: 6 1/2''*Capacity: 24 oz. honey weight / 16 fl. oz.**Label Panel Dimensions:*Length: 4 1/8''*Width: 2 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Mastervision CR0620790 MasterVision Earth Ceramic Dry Erase Board 24x36 Aluminum Frame (CR0620790)
- NOVUS Premium Staples, 6mm, 24/6, 1k/Bx, PK1000 (040-0026)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Emerald Green (27407)
- BSC PREFERRED 14 x 7 x 7'' Long Corrugated Boxes, 25PK (S-4529)
- TRICORBRAUN 16 oz Light Amber PET Plastic Boston Round Bottle- 24-410 Neck Finish (140636)
- TRICORBRAUN 4 oz Clear PET Plastic Boston Round Bottle- 24-410 Neck Finish (055871)
- TRICORBRAUN 72Mm X 35 Mm , 2 Mil Thick Pvc Shrink Band Clear No Print Sing Vert Perf 250/Bundle (600206)
- TRICORBRAUN 19 oz Clear PET Plastic Round Jar- 89-400 Neck Finish (028867)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- POLAR TECH INDUSTRIES Polar Tech Safeway 12 Bottle White Top Load Insulated Foam Wine / Champagne Shipper (451749T)
- LEE PRODUCTS Lee Products Company Sortkwik Fingertip Moisteners, 1-3/4 Oz., Pink (10134)
- Bsc Preferred Product Packaging Containers & Supplies