Shop All Product Packaging Containers & Supplies
Bsc Preferred
16 oz. Queenline PET Honey Bottle
Mfr # 500HBQ24HYK
Zoro # G511379562
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 500HBQ24HYK
- Zoro # G511379562
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Description
Package and distribute honey condiments and sauces with ease using this 16 oz. 24 oz. honey weight Queenline PET honey bottle with heat induction seal liner yellow cap. This bottle features a traditional queenline shape with ribbed edges making it easy to grip and squeeze. It holds up to 16 oz. of honey or 24 oz. of other sauces. The tough PET construction is shatter-resistant and will not crack or break easily allowing for safe packaging storage and distribution. Plus this bottle is crafted with 25% post-consumer recycled material to create a more eco-friendly product. Fill this bottle with homemade honey hot sauce ketchup or mustard and serve to guests at their table or use in the back of the house to add to any recipe.**Gently squeeze this bottle to help push out product. The clear design allows you to easily showcase your honey or sauces and the bottle has space for you to add your own label. The bottle comes conveniently unbranded allowing you to easily add your own custom brand and logo or provide nutrition information.**Easy-to-open the lid flips open on a hinge to access your dry or wet ingredients or sauce inside. Its yellow coloration makes it easy to differentiate from your other bottles. The heat induction seal liner is already placed inside the lid. It provides an airtight and tamper-evident hermetic seal when the appropriate heat induction sealing process is applied. The lid can also withstand high heat and is durable to be long-lasting so it's versatile for any of your kitchen needs from signature sauces to honey. Plus the 38/400 cap ensures your sauces and dressings stay securely in their bottle until you're ready to serve.**Overall Dimensions:*Width: 4 3/16''*Depth: 2 1/8''*Height: 5 3/4''*Capacity: 24 oz. honey weight / 16 fl. oz.**Label Panel Dimensions:*Length: 3 9/16''*Width: 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (5CND5)
- GHENT Enclosed Fabric Bulletin Board 24"x34", Black (OVG1-F91)
- BLUE DEMON Industrial Paint Marker, Yellow, PK12, Yellow Color Family, 12 PK (BDIPM-YELLOW)
- TRICORBRAUN 14.79 Cc P/P Scoop Natural Round 1 Tsp/Tbsp Long Handle (033465)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- TRICORBRAUN 4 oz Clear PET Plastic Slim Cylinder Round Bottle- 24-410 Neck Finish (022623)
- TRICORBRAUN 4 oz White PET Plastic Boston Round Bottle- 24-410 Neck Finish (022634)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- TRICORBRAUN 8 oz Light Amber PET Plastic Round Low Profile Jar- 89-400 Neck Finish (026146)
- TRICORBRAUN 63 Cc P/P Scoop Natural Round Short Handle 3.4'Oal (105935)
- Bsc Preferred Product Packaging Containers & Supplies