Shop All Instant Adhesives
Bsc Preferred
16 oz. Gorilla Super Glue
Mfr # S-17187
Zoro # G911229450
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # S-17187
- Zoro # G911229450
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 16 oz |
Details
Item | Glue Stick |
Color | Clear |
Description
An incredibly strong adhesive for the toughest jobs. Super Glue is perfect for instant repairs because it dries in 30-60 seconds - no clamping required; Features a unique formula with rubber particles that increase impact resistance and strengthen the bond in order to handle everyday bumps, bangs and drops after the repair is made; Easy-to-use tubes have an anti-clogging cap with a metal pin to keep the nozzle clean and the air out; Thicker formula for easy flow control. This product is equivalent to part number: S-17187.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 242, Blue, Medium Strength, Liquid, 0.5 mL Capsule (230718)
- SCOTCH PAINTERS TAPE 0.70""X60YD (2090-18NC)
- SCOTCH Painters Tp, 2090-48E-G, 1.88"x60, PK12 (2090-48E-G)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-12"X25')
- PERMATEX Permatex Automotive Super Glue 1 oz Bottle, Carded (49450)
- FLEX SEAL High Strength Super Glue 20 gm (SGLIQB20)
- 3M Glue Stick, Scotch-Weld Instant Adhesives Series, Clear, 0.71 oz, Bottle (SF100)
- QEP CO ROBERTS ADHESIVE WD/PARQUET GAL (1407-1)
- LOCTITE Vinyl Fabric & Plastic High Strength Polyurethane Flexible Adhesive 1 oz (1360694)
- LOCTITE Instant Adhesive, 416 Series, Clear, 1 oz, Bottle (135452)
- LOCTITE Instant Adhesive, 409 Series, Clear, 0.1 oz, Tube (233744)
- Bsc Preferred Instant Adhesives