Shop All Product Packaging Containers & Supplies
Bsc Preferred
16 oz. Bear PET Honey Bottle
Mfr # 500HBB24HYK
Zoro # G011379536
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 500HBB24HYK
- Zoro # G011379536
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Description
Package and distribute your honey with ease using this 16 oz. 24 oz. honey weight bear PET honey bottle with yellow dispensing cap with heat induction seal liner. This bottle features a recognizable bear shape making it the perfect option for packaging storing and serving your honey. It holds up to 24 oz. of honey or 16 fl. oz. of water and other liquids. The tough PET construction is shatter-resistant and will not crack or break easily allowing for safe packaging storage and distribution. Plus this bottle is crafted with 25% post-consumer recycled material to create a more eco-friendly product. Fill this bottle with homemade honey and serve to guests with their tea or use in the back of the house to add to any recipe!**Gently squeeze this bottle to help push out product. The clear design allows you to easily showcase your honey and the bottle has two convenient spaces for you to add your own labels. The bottle comes conveniently unbranded allowing you to easily add your own custom brand and logo on the front and provide nutrition information on the back. The included yellow dispensing cap with heat induction seal liner will keep your honey or sauces free from contaminants yet easy to access while the coloration makes it easy to differentiate from your other bottles. The easy-open lid flips open on a hinge to make it easy to access the contents of the bottle. The heat induction seal liner is already placed inside the lid to provide an airtight and tamper-evident hermetic seal when the appropriate heat induction sealing process is applied.**Kit Includes:*- Bear PET honey bottle*- Yellow dispensing cap with heat induction seal liner**Overall Dimensions:*Width: 3 9/16''*Depth: 2 3/8''*Height: 6 1/8''*Capacity: 16 fl. oz.*Honey Weight Capacity: 24 oz.**Label Panel Dimensions:*Length: 2 5/8''*Width: 2 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW MARKING HOLDER, RED (51537)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- FLEX TAPE FLEX TAPE CLEAR 4""X5' (TFSCLRR0405)
- HP Ink Cartridge, Gray (C9374A)
- NORDSON Gear Pump Other Packaging And Labeling Parts And Accessory (SN0371 729106)
- TRICORBRAUN 48Mm 0.02 Mm White Pressure Sensitive Pre-Cut Liner Printed Black Sfyp (600234)
- TRICORBRAUN 43Mm Snap On Natural P/P Sifter Fitment Closure, 11 Hole - .135' Orifice Sifter (056117)
- SEALER SALES OnPak Ultrasonic Dot Line Sealer (OnPak_Dot-Line)
- TRICORBRAUN 4 oz Clear PET Plastic Boston Round Bottle- 24-410 Neck Finish (055871)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- TRICORBRAUN 8 oz Clear PET Jar Round- 70-400 Neck Finish (026034)
- Bsc Preferred Product Packaging Containers & Supplies