No Product Image Available

Bsc Preferred

16 oz. Bear PET Honey Bottle


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Package and distribute your honey with ease using this 16 oz. 24 oz. honey weight bear PET honey bottle with black dispensing cap with heat induction seal liner. This bottle features a recognizable bear shape making it the perfect option for packaging storing and serving your honey. It holds up to 24 oz. of honey or 16 fl. oz. of water and other liquids. The tough PET construction is shatter-resistant and will not crack or break easily allowing for safe packaging storage and distribution. Plus this bottle is crafted with 25% post-consumer recycled material to create a more eco-friendly product. Fill this bottle with homemade honey and serve to guests with their tea or use in the back of the house to add to any recipe!**Gently squeeze this bottle to help push out product. The clear design allows you to easily showcase your honey and the bottle has two convenient spaces for you to add your own labels. The bottle comes conveniently unbranded allowing you to easily add your own custom brand and logo on the front and provide nutrition information on the back. The included black dispensing cap with heat induction seal liner will keep your honey or sauces free from contaminants yet easy to access while the coloration makes it easy to differentiate from your other bottles. The easy-open lid flips open on a hinge to make it easy to access the contents of the bottle. The heat induction seal liner is already placed inside the lid to provide an airtight and tamper-evident hermetic seal when the appropriate heat induction sealing process is applied.**Kit Includes:*- Bear PET honey bottle*- Black dispensing cap with heat induction seal liner**Overall Dimensions:*Width: 3 9/16''*Depth: 2 3/8''*Height: 6 1/8''*Capacity: 16 fl. oz.*Honey Weight Capacity: 24 oz.**Label Panel Dimensions:*Length: 2 5/8''*Width: 2 1/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.