Shop All Hammer Drill Bits
Bsc Preferred
15x10 SDS Tile Chisel
Mfr # DMAPLCH2020
Zoro # G707947933
Sold in multiples of 5 for $86.25
$86.25
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
- Brand Bsc Preferred
- MFR # DMAPLCH2020
- Zoro # G707947933
- UPC # 8925152422
- Country of Origin Italy
- Category Hammer Drill Bits
Description
Diablo 15 In x 10 In SDSPlus Tile Chisel Diablo's SDSPlus And SDSMax Tile Chisels Deliver Extreme Durability And Stability When Removing Floor And Wall Tiles A Unique Heat Treatment Process Strengthens The Steel Body To Withstand The Stress And Impact Of HighPowered Hammer Drills The Specially Designed Edge Increases Productivity By Removing Tiles In One Piece Optimized For Maximum Performance In Corded And Cordless SDSPlus And SDSMax Rotary Hammers
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
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-174)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, 2B Limit (11607)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Bottoming Hand Tap (T/AB10X1.5)
- TRUPER Truper WG5C 5 lbs. Square Head Splitting Wedge (166895)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 10PK (HC2011B10)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6"L, Round, 5PK (LBH0045)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 13 x 160 mm (48-20-8063)
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x18 In (48-20-7066)
- MILWAUKEE TOOL 1-3/4" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5306)
- Bsc Preferred Hammer Drill Bits