Shop All Hammer Drill Bits
Bsc Preferred
14x4x6 HammDrill Bit
Mfr # DMARG1070
Zoro # G007948012
product price: $5.59
/ea
Sold in multiples of 7 for $39.13
$39.13
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
- Brand Bsc Preferred
- MFR # DMARG1070
- Zoro # G007948012
- UPC # 8925149132
- Country of Origin China
- Category Hammer Drill Bits
Description
Diablo, 14 x 4 x 6 Speed Demon red granite carbide tipped hammer drill bit Diablo's Speed Demon red granite carbide tipped hammer drill bit range provides one of the fastest and longest lasting drilling solutions on the market for concrete, masonry and stone Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes The multiground grip point tip design allows for aggressive starts that produce clean, fast holes This range is impact strong for increased shank stability and durability in cordless and corded impact and drill drivers
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
- CS UNITEC Non Sparking Common Knife, 180mm, Aluminum Bronze (EX410S-180A)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- DRILL AMERICA 1/4"-28 HSS Hex Die (DWTHSHEX1428)
- DEWALT DEMOLITION BIMETAL RECIPROCATING SAW BLADES (DWAR660)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (22UW22)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex (HCBG03B25T)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 8-1/2"L, SDS Plus (HCFC2012)
- RELTON Single Cutter Hammer Bit 3/4" X 16" SDS-max (MX-12-22)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x6 In (48-20-7431)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 36" (48-20-4054)
- Bsc Preferred Drill Bits