Shop All Adhesive Transfer Tape
Bsc Preferred
1/4'' x 60 yds. 3M 465 Adhesive Transfer Tape Hand Rolls, 6PK
Mfr # T9614656PK
Zoro # G811114535
Free Shipping & Returns
$107.99
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
- Brand Bsc Preferred
- MFR # T9614656PK
- Zoro # G811114535
- Country of Origin United States
- Category Adhesive Transfer Tape
Description
General purpose acrylic adhesive supported on a paper liner. Medium-firm acrylic pressure-sensitive adhesive system features an excellent balance of good initial adhesion quick stick and good shear holding power; Aggressive, general purpose 2 Mil clear adhesive bonds instantly; Ideal for permanent double matting, dust covers, mounting, and attaching decorative papers or fabricase; Apply adhesive side down so the liner can be peeled off when needed; 3'' core size; Ideal tape application temperature range is 70 degreesF - 100 degreesF; Densified kraft paper liner with a high tack acrylic adhesive; Data Sheet. Alternate UPC: 0. Sold in a quantity of 6 per case.
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
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage, White, PK 20 (SL-SK-SF1A-20-20-WT)
- J-B WELD Epoxy Adhesive, MinuteWeld Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (50151)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28014)
- DAP Filler Exterior White 16Oz (7079818741)
- 3M Adhesive Transfer Tape, Rect., 1x4 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Clear, 13mm W, PK72 (926)
- 3M Adhesive Transfer Tape, 3/4" x 36yd., PK48 (924)
- 3M Adhesive Transfer Tape, Square, 2 In, PK100 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (924)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- Bsc Preferred Adhesive Transfer Tape