Shop All Socket Adapters
Bsc Preferred
14 Hex Socket Adapter
Mfr # DSA0250
Zoro # G908204163
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
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
- Brand Bsc Preferred
- MFR # DSA0250
- Zoro # G908204163
- UPC # 8925157656
- Country of Origin Viet Nam
- Category Socket Adapters
Description
Diablo, 14 square hex socket adapter Diablo's socket adapters deliver ultimate performance and maximum durability in converting impact and standard drill drivers into socket wrenches An ultrastrength pin prevents slippage by securely griping sockets when tightening and removing nuts and bolts These hiperformance adapters are compatible with standard and deep well sockets and allows users to convert impact and drill drivers into square socket wrenches Torque Resistant Design absorbs torque for less stress on the adapter and the socket This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers
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
- STARRETT 25 ft. Tape Measures, 1" Blade (KTX1-25-N)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-16UNC (342589)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHSA36C)
- BON TOOL Bon 22-641 Mag Float, 12" X 3 1/2" Comfort Grip Handle (22-641)
- GREY PNEUMATIC 1/4" Hex x 3/8" Sq Adapter (GP1438HA)
- KO-KEN Adaptor 3/8 Square 150mm Ball type 1/4 Hex Drive (112-150B)
- GEARWRENCH 1/2" Drive 1/2" F x 3/8" M Adapter (81354)
- TEKTON Adapter Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99012)
- KO-KEN Adaptor 5/16 For 5/16H Bit 26mm 1/4 Sq. Drive (2138)
- K-TOOL INTERNATIONAL 1/4" Drive Socket Adapter, SAE (KTI-21055)
- MAYHEW Socket Adapter Set, 2 pcs., 2 In 1 (29896)
- Bsc Preferred Sockets & Ratchets