Shop All Flange Nuts
Bsc Preferred
1/4-20 Thread Size Flange Nut for Ultra-Precision Lead Screw
Mfr # 6350K171
Zoro # G111423368
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Plastic
- Finish silver
- Hex Width 0.25"
- Length 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6350K171
- Zoro # G111423368
- Country of Origin China
- Category Flange Nuts
Dimensions
Hex Width | 0.25" |
Length | 0.25" |
Details
Material | Acetal Plastic |
Finish | silver |
Description
Operating with less backlash play than Precision Acme Lead Screws and Nuts these provide increased nut life and more reliable movement in automated systems. Also known as single-start and self-locking lead screws and nuts they have a single thread that runs the length of the screw. The nut travels only when the screw turns so your system wont unexpectedly move when the lead screw is at rest. All components are corrosion resistant for use in harsh environments. To ensure compatibility select components that have the same thread type and thread size.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR 9 in. & 3.06 in. Ring & Pinion Bearing Kit with Solid Spacer for Ford (ALL68509)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0150)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0150)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Hot Dipped Galvanized, 39/64 in Ht, 10 PK (U04225.062.0001)
- PRIME-LINE Flange Nut, 5/16"-18, Steel, Zinc Plated, 25 PK (9094275)
- MIDWEST FASTENER Flange Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09631)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 3/8"-16, Steel, Zinc Plated (A04202400FLZ)
- ZORO SELECT Flange Nut, 3/8"-16, Nylon, Zinc Plated, 0.562 in Hex Wd, 1000 PK (37NSFL)
- MTD Nut-Flange 6Mm (90201-ZM0-000)
- TE-CO Swivel Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 1/4 in Hex Ht (42001)
- MORTON Flange Nut, 1"-8, Carbon Steel, Black Oxide, 1-5/8 in Hex Wd (CN-60)
- Bsc Preferred Flange Nuts