Shop All Flange Nuts
Bsc Preferred
1/4-16 Thread Nut with Spring for Fast-Travel Ultra-Precision Lead Screw
Mfr # 6350K51
Zoro # G111449665
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Plastic
- Finish silver
- Hex Height 0.25"
- Hex Width 0.5"
- Length 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6350K51
- Zoro # G111449665
- Country of Origin China
- Category Flange Nuts
Dimensions
Hex Height | 0.25" |
Hex Width | 0.5" |
Length | 0.5" |
Details
Material | Acetal Plastic |
Finish | silver |
Description
Multiple thread channels also known as thread starts create faster linear travel than lead screws with a single thread start. Operating with less backlash play than Precision Acme Lead Screws and Nuts these lead screws and nuts provide increased nut life and more reliable movement in automated systems. All components are corrosion resistant for use in harsh environments. To ensure compatibility select components that have the same thread type thread size and number of thread starts.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.Flange nuts with wear-compensating internal O-ring or wear-compensating spring maintain a tight fit even when their threads begin to wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040866GR)
- ZORO SELECT 1-1/2"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351480G)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 mm Length, 100 PK (714565-100)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0050)
- MORTON Flange Nut, M12, Stainless Steel, Plain, 22.2 mm Hex Wd (CN-512SS)
- MORTON Flange Nut, M16-2.00, Carbon Steel, Black Oxide, 27 mm Hex Wd (CN-516)
- ZORO SELECT Flange Nut, 3/4"-10, Steel, Grade G, Black Phosphate, 1-1/8 in Hex Wd, 0.38 in Hex Ht, 250 PK (75NOR)
- MORTON Flange Nut, M8-1.25, Stainless Steel, Plain, 14.3 mm Hex Wd (CN-508SS)
- TE-CO Spherical Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 3/4 in Hex Ht (41907)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Class 10, Zinc Plated, 15 mm Hex Wd, 1000 PK (M10D6923S-10)
- ZORO SELECT Flange Nut, 3/4"-16, Steel, Grade G, Black Phosphate, 1-1/8 in Hex Wd, 0.38 in Hex Ht, 250 PK (76NOR)
- Bsc Preferred Flange Nuts