Shop All Hole Saws
Bsc Preferred
138 Carb Hole Saw
Mfr # DHS1375CT
Zoro # G407971733
product price: $23.69
/ea
Sold in multiples of 10 for $236.90
$236.90
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
- Brand Bsc Preferred
- MFR # DHS1375CT
- Zoro # G407971733
- UPC # 8925137689
- Country of Origin China
- Category Hole Saws
Description
Diablo, 138, Carbide Tipped Hole Saw, Cuts Both Wood Metal, Use On Wood, Nail Embedded Wood, Plastic, Aluminum, Metal, Cast Iron, Metal Stainless Steel, Delivers Longer Cutting Life Than BiMetal For Faster Cutting Performance Increased Productivity, 238 Cutting Depth For 40 Percent Deeper Holes In Single Pass Increased Productivity, Variable Tooth Design For Faster Cuts, Snap Lock Plus Mandrel System For Quick Easy Changes With No Down Time, Includes Mandrel, Pilot Bit, 58 Threaded Adapter Fits Diameters 114 To 6 12 Threaded Adapter Fits Diameters 916 To 3116, 1 Size Fits All Mandrel Fits All Diablo Holes Saws In The Carbide BiMetal Range, From 58 To 6 Diameter, Tool Free Plug Ejection For Fast Material Removal
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
- MILWAUKEE TOOL 24" REDSTICK Compact Box Level (MLCM24)
- BOSCH Digital Level, For Leveling, 48" L (GIM 120)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7170)
- CRESCENT NICHOLSON 12" Square Double Cut Bastard File (13310)
- CS UNITEC TCT Hole Saw, 1-3/4" X 1" (1-1-156)
- XTREME BLU-MOL 1-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5132B)
- MORSE 177245 MHS Advanced Hole Saw, 1-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS24)
- LENOX MANDREL9/16-1 3/16""/2CH (1779774)
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 5 (DHS5000CT)
- BLU-MOL 100mm Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (M564)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHS38)
- Bsc Preferred Hole Saws & Cutters